Shop VEVOR
See all product information
Create Account
Drywall Sander 800W Brushless Motor 1000-2300RPM Variable Speed
- Mfr # WS225-KCL
- Zoro # G323372768
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Width (In.)
10.04 in
Head Dia.
8.5 in (215 mm)
Watts
800 W
Height (In.)
5.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS225-KCL
- Zoro #
- G323372768
- UPC #
- 840281577187
- Country of Origin
- China
- Voltage
- 120 V
- Item
- Drywall Sander
- Watts
- 800 W
- Speed Range
- 1000-2300RPM
- Motor Type
- Brushless Motor
Dimensions
- Width (In.)
- 10.04 in
- Head Dia.
- 8.5 in (215 mm)
- Height (In.)
- 5.32 in
- Cord Length
- 13.1 ft (4 m)
- Length (In.)
- 47.64 in
Description
VEVOR Drywall Sander, 800W Brushless Motor Electric Sander, Variable Speed 1000-2300 RPM Wall Sander, Foldable Ceiling Sander with Double-Deck LED Lights, Extendable Handle, 12 Sanding Discs 800W Brushless Motor LED Light Switch Telescopic Lock Knob 3:7 Head-to-tail Weight Ratio Large Size Millstone Fixed Angle Design Head Diameter: 8.5 in/215 mm,Cord Length: 13.1 ft/4 m,Speed Adjustment: 1000-2300RPM,Voltage: 120V/60Hz,Motor Type: Brushless Motor,Product Weight: 6.8 lbs/3.1 kg,Sanding Head: PC+Sponge,Rated Power: 800W,Product Size: 47.6x10x5.3 in/1210x255x135 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.