Shop VEVOR
See all product information
Create Account
Drywall Skimming Blade Set Putty Knife 10/16/24/32/40 inch with Handle
- Mfr # XSJ-24-S003
- Zoro # G523372469
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Blade Length
10 in (254 mm), 16 in (406 mm), 24 in (610 mm), 32 in (813 mm), 40 in (1016 mm)
Blade Thickness
0.02 in (0.5 mm)
Frame Material
Aluminum Alloy
Features
Handle Quick-connect
Height (In.)
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XSJ-24-S003
- Zoro #
- G523372469
- UPC #
- 197988390046
- Country of Origin
- China
- Frame Material
- Aluminum Alloy
- Item
- Skimming Blade
- Features
- Handle Quick-connect
- Material
- Stainless Steel
Dimensions
- Blade Length
- 10 in (254 mm), 16 in (406 mm), 24 in (610 mm), 32 in (813 mm), 40 in (1016 mm)
- Blade Thickness
- 0.02 in (0.5 mm)
- Height (In.)
- 3.15 in
- Handle Length (In.)
- 33.94 - 81.57 in (862 - 2072 mm)
- Width (In.)
- 13 in
- Length (In.)
- 43.12 in
Description
VEVOR Drywall Skimming Blade Set, 10/16/24/32/40 in Skimming Blades + 34-81.6 in Extension Handle Pole, Stainless Steel Knife Professional Skim Coat Tools, for Gyprock/WallBoard/Plasterboard Versatile Application Easy to Use Extra Bonuses Convenient Storage Full Set of Professional Accessories Safety in Use Handle Length: 33.94 - 81.57 inch / 862 - 2072 mm,Blade Thickness: 0.02 inch / 0.5 mm,Adjustable Handle Angle Feature: Yes,Blade Length: 10in/254mm,16in/406mm,24in/610mm,32in/813mm,40in/1016mm,Handle/blade Material:Stainless Steel,Model: XSJ-24-S003,Frame Material: Aluminum Alloy,Handle Quick-connect: Yes,Product Dimensions: 43.11 x 12.99 x 3.15 inches / 1095 x 330 x 80 mm,Net Weight: 2.20 lbs / 1 kg,Handle Material: Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.