Shop VEVOR
See all product information
Create Account
Drywall Stilts Aluminum Tool Stilts 24''-40'' Adjustable Painting Silver
- Mfr # YSSGBGQ-2440
- Zoro # G123371909
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Load Capacity
228 lbs (103 kg)
Material
Aluminum, Rubber
Adjustable Height
24-40 in / 61-101.6 cm
Frame Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YSSGBGQ-2440
- Zoro #
- G123371909
- UPC #
- 840281562275
- Country of Origin
- China
- Color
- Silver
- Load Capacity
- 228 lbs (103 kg)
- Material
- Aluminum, Rubber
- Frame Material
- Aluminum Alloy
- Item
- Drywall Stilts
Dimensions
- Adjustable Height
- 24-40 in / 61-101.6 cm
- Length (In.)
- 14.18 in
- Height (In.)
- 30.2 in
- Width (In.)
- 9.85 in
Description
VEVOR Drywall Stilts, 24''-40'' Adjustable Aluminum Tool Stilts with Protective Knee Pads, Durable and Non-slip Work Stilts for Sheetrock Painting, Walking, Taping, Silver Adjustable Metal Buckle Straps Lightweight & Compact Textured Rubber Base Home Decoration Tree Pruning Amazing Show Wall Painting Item Size (H x L x W): 36 x 11 x 5.5 in / 92 x 28 x 14 cm,Adjustable Height: 24-40 in / 61-101.6 cm,Color: Silver,Model: YSSGBGQ-2440,Max. Load Capacity: 228 lbs / 103 kg,Frame Material: Aluminum Alloy,Fit Feet Size: 10.6-11.4 in / 27-29 cm,Item Weight: 15 lbs / 6.8 kg,Base Material: Rubber
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.