Electric Chain Hoist 2200lbs 20FT Lift Wireless/15FT Wired Remote Control
- Mfr # H10-2427
- Zoro # G923372182
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
Voltage
120 V
Load Capacity
2,200 lbs (998 kg)
Control
Wireless (328 ft/100 m); Wired (15 ft/4.5 m)
Electric Hoist Item
Electric Chain Hoists
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H10-2427
- Zoro #
- G923372182
- UPC #
- 197988582427
- Country of Origin
- China
Details
- Hz
- 60 Hz
- Voltage
- 120 V
- Load Capacity
- 2,200 lbs (998 kg)
- Control
- Wireless (328 ft/100 m); Wired (15 ft/4.5 m)
- Hoist Lift
- 20 ft (6 m)
- Electric Hoist Item
- Electric Chain Hoists
Description
VEVOR Electric Chain Hoist, 2200 lbs Load, 20 ft Lifting Height, 6.9 ft/min Speed, 120V, Single Phase Overhead Crane with Chain, 328 ft Wireless & 15 ft Wired Remote Control for Garage, Shop, and Home Lift Like a Pro Chain of Strength Control at Your Fingertips Superior Copper Motor Setup in a Snap Practical Hook Design Voltage/Frequency: 120V, 60Hz,Max Lifting Height: 20 ft/6 m,Remote Control Specification: Wireless, 328 ft/100 m; Wired, 15 ft/4.5 m,Item Model Number: H10,Product Weight: 73.6 lbs/33.4 kg,Load Power: 1000W,Chain Material: DT Grade Carburized,Lifting Load: 2200 lbs/998 kg,Chain Wire Diameter: 0.25 in/6.3 mm,Product Size: 17.3 x 8.1 x 22.8 in/440 x 205 x 580 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.