Drywall Sander 900W Brush Motor 800-1800RPM Variable Speed & Self-Suction
- Mfr # ZL225-JCL
- Zoro # G823372299
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
6.5 in
Watts
900 W
Material
PC+Sponge
Length (In.)
4.83 in
Width (In.)
10.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZL225-JCL
- Zoro #
- G823372299
- UPC #
- 840281576562
- Country of Origin
- China
- Watts
- 900 W
- Material
- PC+Sponge
- Speed Range
- 800-1800 RPM
- Voltage
- 120 V
- Item
- Drywall Sander
Dimensions
- Height (In.)
- 6.5 in
- Length (In.)
- 4.83 in
- Width (In.)
- 10.16 in
- Cord Length
- 13.1 ft (4 m)
Description
VEVOR Wall Smoother, 900W Power Tool, Includes 12 Sanding Pads, Adjustable Speeds from 800-1800 RPM, 3 Vacuum Tubes, Collapsible Design for Ceilings, Dual LED, Telescopic Grip & Dust Collector 900W Brushed Motor LED Light Switch Telescopic Lock Knob 3:7 Head-to-tail Weight Ratio Fixed Angle Design Large Size Millstone Cord Length: 13.1 ft / 4 m,Speed Adjustment: 800-1800 RPM,Ducts Design: Three-Stage Ducts,Millstone Material: PC+Sponge,Voltage: 120V/60Hz,Motor Type: c,Product Weight: 10.4 lbs / 4.74 kg,Self-suction Function: Yes,Rated Power: 900W,Sanding Paper Size: 9in (225mm),Sanding Pad Size: 8.5in (215mm),Product Size: 48.2x10.2x6.5 in / 1225x258x165 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.