Shop VEVOR
See all product information
Create Account
Electric Hoist 440lbs Crane Winch with Wired Remote Control 480W 110V
- Mfr # AYX200-1
- Zoro # G823372114
product price:Â
$
91.19
/ea
Key Features
Lift Speed
33 ft/min
Electric Hoist Item
Electric Cable Hoist
Load Capacity
440 lbs (200 kg)
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AYX200-1
- Zoro #
- G823372114
- UPC #
- 840349904313
- Country of Origin
- China
- Lift Speed
- 33 ft/min
- Electric Hoist Item
- Electric Cable Hoist
- Load Capacity
- 440 lbs (200 kg)
- Voltage
- 110 V
Description
VEVOR Electric Hoist, 440lbs Garage Hoist with 14ft Wired Control, 110 volt Electric Hoist Winch 40ft Single Cable Lifting Height, Pure Copper Motor and Emergency Stop Switch Alloy Steel Hook Pure Copper Motor Controller Braided Steel Cable Extra Straps Applicable to Multiple Scenarios Lifting Speed (Single Cable): 33 ft/min,Voltage: 110V,Lifting Load Capacity: 440 lbs / 200 kg,Product Weight: 24.14 lbs / 10.95 kg,Motor Power: 480W,Cable Size: O 3mm*L12m (19 Strands),Product Dimensions: 13.8 x 5.3 x 6.3 inch / 350 x 135 x 160 mm,Lifting Height (Single Cable): 40 ft / 12 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.