Electric Winch ATV UTV 2000 lb Steel Cable IP 55 Waterproof Wired Control
- Mfr # P2000-1
- Zoro # G123372425
product price:Â
$
73.45
/ea
Key Features
Voltage Rating
12 VDC
Overall Height
4.18 in
Motor HP
0.95 HP
Overall Width
4.02 in
Rope Material
Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2000-1
- Zoro #
- G123372425
- UPC #
- 197988417576
- Country of Origin
- China
- Item
- ATV Winches
- Voltage Rating
- 12 VDC
- Motor HP
- 0.95 HP
- Rope Material
- Alloy Aluminum, Steel, Copper, Plastic (PPS and PA, etc.)
- Gear Ratio
- 153:1
Dimensions
- Overall Height
- 4.18 in
- Overall Width
- 4.02 in
- Included Rope Length
- 39 ft (1188.7 cm)
- Overall Length
- 10.95 in
Description
VEVOR Electric Winch, 2000 lb Line Pull Capacity, 12V DC ATV/UTV Winch with O 5/32 in x 39 ft 7 Strands Steel Cable Roller Fairlead Wired Remote Control, IP55 Waterproof for Towing UTV ATV Off-Road
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.