Electric Winch for Truck 6000 lb Synthetic Rope Waterproof Remote Control
- Mfr # S6000
- Zoro # G523371998
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Motor HP
2.5 HP
Gear Ratio
195.8:1
Overall Height
8.47 in
Included Rope Length
55 ft (1676.4 cm)
Overall Length
17.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S6000
- Zoro #
- G523371998
- UPC #
- 197988416371
- Country of Origin
- China
- Motor HP
- 2.5 HP
- Item
- ATV Winches
- Gear Ratio
- 195.8:1
- Voltage Rating
- 12 VDC
- Rope Material
- Polyethylene, 12 Strands
Dimensions
- Overall Height
- 8.47 in
- Included Rope Length
- 55 ft (1676.4 cm)
- Overall Length
- 17.68 in
- Overall Width
- 6.15 in
Description
VEVOR Electric Winch, 6000 lb, 12V DC Truck Winch with O 1/4 in x 55 ft Synthetic Rope Aluminum Fairlead Wireless & Wired Remote Control, IP55 Waterproof for Towing Off-Road SUV Truck Jeep Trailer Boat
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.