Electric Winch ATV UTV 4500 lb Synthetic Rope Waterproof Remote Control
- Mfr # P4000-1D-7699
- Zoro # G323372058
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Gear Ratio
128.2:1
Included Rope Length
39 ft (1188.7 cm)
Motor HP
2.2 HP
Rope Material
Polyethylene, 12 Strands
Voltage Rating
12 VDC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P4000-1D-7699
- Zoro #
- G323372058
- UPC #
- 197988417699
- Country of Origin
- China
- Gear Ratio
- 128.2:1
- Motor HP
- 2.2 HP
- Rope Material
- Polyethylene, 12 Strands
- Voltage Rating
- 12 VDC
- Item
- ATV Winches
Dimensions
- Included Rope Length
- 39 ft (1188.7 cm)
- Overall Height
- 4.85 in
- Overall Width
- 4.61 in
- Overall Length
- 13.94 in
Description
VEVOR Electric Winch, 4500 lb Line Pull Capacity, 12V DC ATV/UTV Winch with O 1/4 in x 39 ft 12 Strands Synthetic Rope Aluminum Fairlead Wireless & Wired Remote Control, IP55 Waterproof for UTV ATV
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.