End Mill Dispenser Organizer Cabinet Three-Drawer 1/8"-1" 29 Compartment
- Mfr # ET3-G
- Zoro # G523372537
product price:Â
$
62.75
/ea
Key Features
Number of Compartments
29
Overall Height
7.88 in
Overall Width
7.88 in
Surface Treatment
Powder Coating
Material
Q235
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET3-G
- Zoro #
- G523372537
- UPC #
- 197988456896
- Country of Origin
- China
- Number of Compartments
- 29
- Surface Treatment
- Powder Coating
- Material
- Q235
- Color
- Gray with Orange Texture
- Item
- Drill Organizer Cabinet
- Number of Drawers
- 3
Dimensions
- Overall Height
- 7.88 in
- Overall Width
- 7.88 in
- Overall Length
- 14.77 in
- Sheet Thickness
- 0.03 in (0.8 mm)
Description
VEVOR Three-Drawer Steel Cabinet for End Mill Organization, Accommodates 1/8" to 1", Features 29 Compartments with Labels, Stackable Design for Efficient Storage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.