Endoscope Camera 1080PHD Triple Lens Borescope Inspection Camera 4.5" IPS
- Mfr # 451P
- Zoro # G323372539
product price:Â
$
69.89
/ea
Key Features
Waterproof
IP 67
Overall Length
7.88 in
Lens Number
3
Screen Resolution
854 x 480
Overall Width
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 451P
- Zoro #
- G323372539
- UPC #
- 840281558858
- Country of Origin
- China
Dimensions
- Overall Length
- 7.88 in
- Overall Width
- 3.15 in
- Monitor Size
- 4.5" IPS Screen
- Lens Dia.
- 0.3 in (8 mm)
- Overall Height
- 5.71 in
- Cable Length
- 16.4 ft (5 m)
Details
- Waterproof
- IP 67
- Item
- Borescope
- Lens Number
- 3
- Screen Resolution
- 854 x 480
- Lens Resolution
- 1920 x 1080
- Operating Temp.
- -10℃ to 70℃
- Battery Capacity
- 2,860 mAh
Description
VEVOR Borescope Camera, Triple Lens Endoscope Camera with Light, 4.5" Screen 1080P Inspection Camera with 10 LED Light, IP67 Waterproof Drain Snake Camera for Auto, Plumbing (16.5FT Cable, 32GB Card) High-quality Triple Lens Advanced Crystal Resolution Huge 4.5" IPS Screen Semi-rigid & Flexible Cable Boasted Rechargeable Battery Accessories Make A Difference Screen Resolution: 854 x 480,Monitor Type : 4.5" IPS Screen,Adjustable LED Lights: 6+2,Battery Capacity: 2860 mAh,Operate Temperature: -10 DegC-70 DegC,Length of Cable: 16.4 ft / 5 m,Lens Number: 3,Lens Resolution: 1920 x 1080,Waterproof Level: IP 67,Focal Length: Front: 1.2-3.9 inch; Side B/C: 0.8-2.4 inch,Lens Diameter: 0.3 in / 8 mm,TF Card: 32 GB
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.