Forklift Safety Cage Work Platform 43X45in 1400lbs w/ Wheels for Aerial
- Mfr # AQL45-43
- Zoro # G823371759
product price:Â
$
499.99
/ea
Key Features
Overall Height
7.09 in
Material
Steel
Color
Orange
Overall Length
44.49 in
Overall Width
46.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AQL45-43
- Zoro #
- G823371759
- UPC #
- 840281566464
- Country of Origin
- China
Dimensions
- Overall Height
- 7.09 in
- Overall Length
- 44.49 in
- Overall Width
- 46.86 in
Details
- Material
- Steel
- Color
- Orange
- Load Capacity
- 1,400 lbs (635 kg)
- Item
- Forklift Platforms
Description
VEVOR Forklift Safety Cage, 1400lbs Load Capacity, 43'' x 45'' Forklift Work Platform with Safety Harness & Lock, Drain Hole & Wheels & Tool Basket, Dual Nonslip Design Perfect for Aerial Work
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.