Clamp on Pallet Forks 4000lbs Tractor Forks 60" Adjustable Bucket Forks
- Mfr # HC60-4000T
- Zoro # G923372632
product price:
$
141.99
/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Overall Length
60.24 in
Overall Height
4.93 in
Load Capacity
4,000 lbs (1,814 kg)
Includes
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC60-4000T
- Zoro #
- G923372632
- UPC #
- 840349912189
- Country of Origin
- China
- Item
- Pallet Forks
- Load Capacity
- 4,000 lbs (1,814 kg)
- Includes
- Manual
Dimensions
- Overall Width
- 13 in
- Overall Length
- 60.24 in
- Overall Height
- 4.93 in
- Fork Length
- 43" L x 2" H (1,090 x 50 mm)
Description
VEVOR Pallet Forks, 4000 lbs Clamp on Pallet Forks, 60" Total Length Heavy Duty Pallet Forks with Adjustable Stabilizer bar, Tractor Bucket Forks for Tractor Attachments, Skid Steer, Loader Bucket 4000 LBS Capacity Durable Material & Design Multi-Protection for Security Fits Any Size Bucket Easy to Install & Move Versatile Usage Accessories: 1 x Manual,Bucket Lip-below: C=13.8 in / 350 mm, Rectangular Tube: 2 x 4 x 0.16t in / 50 x 100 x t4 mm,Capacity: 4000 lbs / 1814 kg,Fork Length: L1 x H1=43 x 2 in / 1090 x 50 mm,Item Model Number: HC60-4000T,Bucket Lip Gap: A=2.6 in / 65 mm, Rectangular Tube: 2 x 4 x 0.16t in / 50 x 100 x t4 mm,Inner Tube Size: 1.2 x 1.2 in / 30 x 30 mm,Outer Tube Size: 1.6 x 1.6 in / 40 x 40 mm,Bucket Lip-above: B=9.3 in / 235 mm, Rectangular Tube: 2 x 4 x 0.16t in / 50 x 100 x t4 mm,Product Dimensions: 58.7 x 4 x 9 in / 1490 x 100 x 230 mm,Net Weight: 87.5 lbs / 39.7 kg ± 2%,Adjustable Stabilizer Bar: 19.5-36 in / 495-915 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.