Shop VEVOR
See all product information
Create Account
Clamp On Pallet Forks 43" 2000 lbs Tractor Forks w/Adjustable Bucket Forks
- Mfr # HC43-2000T
- Zoro # G423372040
product price:Â
$
85.45
/ea
Key Features
Material
Metal
Fork Length
30" L x 2"H (760 x 50 mm)
Overall Length
44.61 in
Overall Height
3.75 in
Load Capacity
2,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HC43-2000T
- Zoro #
- G423372040
- UPC #
- 840349912158
- Country of Origin
- China
- Material
- Metal
- Load Capacity
- 2,000 lbs
- Item
- Pallet Forks
- Includes
- Manual
Dimensions
- Fork Length
- 30" L x 2"H (760 x 50 mm)
- Overall Length
- 44.61 in
- Overall Height
- 3.75 in
- Overall Width
- 16.42 in
Description
VEVOR Pallet Forks, 2000 lbs Clamp on Pallet Forks, 43" Total Length Tractor Bucket Forks with Adjustable Stabilizer bar, Heavy Duty Pallet Forks for Tractor Attachments, Skid Steer, Loader Bucket
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.