Shop VEVOR
See all product information
Create Account
Fryer Oil Filter Commercial Cooking Oil Filtration System 55L Capacity
- Mfr # LYC-55L
- Zoro # G823371872
product price:Â
$
812.99
/ea
Free Shipping & Returns
Key Features
Overall Height
14.77 in
Overall Width
14.97 in
Voltage
110 V
Material
304 Stainless Steel
Oil Tank Capacity
55 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LYC-55L
- Zoro #
- G823371872
- UPC #
- 197988630449
- Country of Origin
- China
- Item
- Fryer Oil Filtration Machines
- Voltage
- 110 V
- Material
- 304 Stainless Steel
- Oil Tank Capacity
- 55 L
Dimensions
- Overall Height
- 14.77 in
- Overall Width
- 14.97 in
- Overall Depth
- 32.68 in
Description
VEVOR Portable Oil Filtering Unit, 55L Tank, 10 L/min Filtering Speed, Equipped with Casters and Oil Hose, Ideal for Fast Food Venues Enhanced Oil Filtration Effortless Four-Layer Filtration Big Capacity, Small Footprint Durable 304 Stainless Steel User-Friendly Design Important Note Item Model Number: LYC-55L,Product Weight: 65 lbs/29.5 kg,Oil Tank Capacity: 55L,Material: 304 Stainless Steel,Product Size: 32.7" x 15.7" x 31.5"/830 x 400 x 800 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.