Shop VEVOR
See all product information
Create Account
Fuel Caddy Fuel Storage Tank 30 Gallon 4 Wheels with Manuel Pump, Red
- Mfr # VV-SYJYC-013
- Zoro # G823372718
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Fuel Type
Gasoline, Diesel, Kerosene
Height
18.51 in
Length
41.34 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-SYJYC-013
- Zoro #
- G823372718
- UPC #
- 810087876197
- Country of Origin
- China
Dimensions
- Height
- 18.51 in
- Length
- 41.34 in
- Width
- 17.33 in
- Hose Length
- 8.2 ft (2.5 m)
Details
- Material
- Carbon Steel
- Fuel Type
- Gasoline, Diesel, Kerosene
- Color
- Red
- Pump Type
- Two Way Rotary Pump
- Item
- Metal Fuel Caddies
Description
VEVOR 30 Gallon Fuel Caddy, Gas Storage Tank & 4 Wheels, with Manuel Transfer Pump, Gasoline Diesel Fuel Container for Cars, Lawn Mowers, ATVs, Boats, More, Red Large 30 Gallon Fuel Tank Rotary Manuel Pump Designed just for you High-Strength Steel Tank Secure & Efficient to Fill Wide Application Use Tank Size: 37.8 x 20.9 x 20.9 in/ 96 x 53 x 53 cm,Hose Length: 8.2 ft/ 2.5 m,Small Tire Diameter: 2.5 in/ 6.35 cm,Product Color: Red,Model: 30 Gallon Fuel Caddy,Material: Carbon Steel,Big Tire Diameter: 10 in/ 25.4 cm,Fuel Type: Gasoline, Diesel, Kerosene,Pump Type: Two Way Rotary Pump
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.