Portable Diesel & Gasoline Tank 48 Gal Fuel Tank with 12V Transfer Pump
- Mfr # YDIES 200L-G
- Zoro # G923372618
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Hose Length
13.1 ft (4 m)
Height
23.04 in
Color
Red
Fuel Type
Diesel & Gasoline
Cord Length
13.1 ft (4 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YDIES 200L-G
- Zoro #
- G923372618
- UPC #
- 197988581529
- Country of Origin
- China
Dimensions
- Hose Length
- 13.1 ft (4 m)
- Height
- 23.04 in
- Cord Length
- 13.1 ft (4 m)
- Length
- 31.5 in
- Width
- 24.81 in
Details
- Color
- Red
- Fuel Type
- Diesel & Gasoline
- Capacity
- 48 Gallons (182L)
- Item
- Portable Diesel Fuel Tank
- Transfer Flow Rate
- 10.6 GPM
Description
VEVOR Portable Diesel & Gasoline Tank, 48 Gallon, 10.6GPM Flow Rate, Diesel Fuel Tank with 12V Electric Transfer Pump, 13.1ft Hose, Auto Fueling Nozzle, Transfer Tank for Easy Fuel Transportation, Red Premium Duplex Filter 12V Pump & Fuel Gauge 13.1 ft Delivery Hose Widely Used Secure Movement Durable PE Material Power Cord Length: 13.1 ft/4 m,Hose Length: 13.1 ft/4 m,Capacity: 48 Gallons/182L,Color: Red,Applicable Fuel Type: Diesel & Gasoline,Item Model Number: YDIES 200L-G,Transfer Flow Rate: 10.6 GPM,Product Weight: 55.6 lbs/25.2 kg,Transfer Pump Voltage: 12V DC,Product Size: 31.5 x 24.8 x 23 in/800 x 630 x 585 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.