Shop VEVOR
See all product information
Create Account
Portable Diesel Tank 116 Gal Diesel Fuel Tank with 12V Transfer Pump Gray
- Mfr # YDIES4OOL-E-4844
- Zoro # G423372118
product price:Â
$
792.99
/ea
Free Shipping & Returns
Key Features
Cord Length
13.1 ft (4 m)
Height
30.52 in
Length
42.13 in
RPM
2,600 RPM
Capacity
116 Gallon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YDIES4OOL-E-4844
- Zoro #
- G423372118
- UPC #
- 840281544844
- Country of Origin
- China
Dimensions
- Cord Length
- 13.1 ft (4 m)
- Height
- 30.52 in
- Length
- 42.13 in
- Hose Length
- 13.1 ft (4 m)
- Width
- 29.34 in
Details
- RPM
- 2,600 RPM
- Capacity
- 116 Gallon
- Material
- Polyethylene
- Item
- Portable Diesel Fuel Tank
- Max. Flow Rate
- 10.6 GPM
- Color
- Grey
Description
VEVOR Portable Diesel Tank, 116 Gallon Capacity & 10 GPM Flow Rate, Diesel Fuel Tank with 12V Electric Transfer Pump and 13.1ft Rubber Hose, PE Diesel Transfer Tank for Easy Fuel Transportation, Gray Premium Duplex Filter 12V Pump & Fuel Gauge 13.1ft Delivery Hose Durable PE Material Secure Movement Widely Used Transfer Pump: 12V DC,Max. Flow: 10.6 GPM,Output Power: 140W,Hose Length: 13.1 ft / 4 m,Capacity: 116 Gallon,Product Size(L x W x H): 41 x 28.4 x 29 in / 104 x 72 x 73.5 cm,Color: Gray,Model: YDIES4OOL-E,Electric Wire Length: 13.1 ft / 4 m,Material: Polyethylene,Net Weight: 94.4 lbs / 42.8 kg,Rotation Speed: 2600RPM
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.