Shop VEVOR
See all product information
Create Account
Garden Tool Storage Rack with Wheels Garage Organizer 10 Slots with Hooks
- Mfr # T60B
- Zoro # G623371775
product price:Â
$
65.39
/ea
Key Features
No. of Fixed Hook
24
Height
25.99 in
Length
48.94 in
No. of Slots
10
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T60B
- Zoro #
- G623371775
- UPC #
- 197988460367
- Country of Origin
- China
- No. of Fixed Hook
- 24
- Item
- Garage Tool Storage Rack
- No. of Slots
- 10
- Material
- Stainless Steel + PP
Dimensions
- Height
- 25.99 in
- Length
- 48.94 in
- Width
- 20 in
Description
VEVOR Garden Tool Organizer, 10 Slots with Hooks, Yard Tool Tower Rack with Wheels for Garage Organization and Storage, Hold Long-Handled Tool/Rake/Broom, Metal Tool Stand Holder for Shed, Outdoor
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.