Shop VEVOR
See all product information
Create Account
Garden Tool Storage Rack with Wheels Garage Organizer 16 Slots with Hooks
- Mfr # RF-RY-029
- Zoro # G423371791
product price:Â
$
73.45
/ea
Key Features
No. of Slots
16
Length
24.61 in
Material
Carbon Steel
No. of Movable Hook
5
No. of Fixed Hook
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RF-RY-029
- Zoro #
- G423371791
- UPC #
- 197988454717
- Country of Origin
- China
- No. of Slots
- 16
- Material
- Carbon Steel
- No. of Movable Hook
- 5
- Item
- Garage Tool Storage Rack
- No. of Fixed Hook
- 13
- Number of Shelves
- 3
Dimensions
- Length
- 24.61 in
- Height
- 38.98 in
- Width
- 15.87 in
Description
VEVOR Garden Tool Organizer, 16 Slots with Hooks, Yard Tool Tower Rack with Wheels for Garage Organization and Storage, Hold Long-Handled Tool/Rake/Broom, Metal Tool Stand Holder for Shed, Outdoor
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.