Shop VEVOR
See all product information
Create Account
Garden Tool Storage Rack Garage Organizer 10 Slots Yard Broom Mop Holder
- Mfr # 10001
- Zoro # G823371629
product price:Â
$
36.89
/ea
Key Features
Width
13.78 in
Height
33.47 in
Material
PP
Length
29.53 in
No. of Slots
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10001
- Zoro #
- G823371629
- UPC #
- 197988455806
- Country of Origin
- China
- Item
- Garage Tool Storage Rack
- Material
- PP
- No. of Slots
- 10
Dimensions
- Width
- 13.78 in
- Height
- 33.47 in
- Length
- 29.53 in
Description
VEVOR Garden Tool Organizer, 10 Slots, Yard Tool Tower Rack for Garage Organization and Storage, Hold Long-Handled Tool/Rake/Broom/Shovel, PP Garden Tool Stand Holder Organizer for Yard, Shed, Outdoor
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.