Gem Faceting Machine 180W Jade Grinding Polishing 2980RPM Rock Polisher
- Mfr # KD-8801
- Zoro # G323372188
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Voltage
110-120 VAC
Overall Height (In.)
14.97 in
Speed
0-2,980 rpm
Overall Width (In.)
13.39 in
Watts
180 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KD-8801
- Zoro #
- G323372188
- UPC #
- 840281575763
- Country of Origin
- China
- Voltage
- 110-120 VAC
- Item
- Gem Faceting Machine
- Speed
- 0-2,980 rpm
- Watts
- 180 W
- Disc Table Tilt-In Angle (Deg.)
- 0-90°
Dimensions
- Overall Height (In.)
- 14.97 in
- Overall Width (In.)
- 13.39 in
- Overall Length
- 19.3 in
- Disc Dia. (In.)
- 6 x 0.4 in (15 x 1 cm)
Description
VEVOR Gem Faceting Machine, 180W Jade Grinding Polishing Machine 0-2980RPM Adjustable Rotating Speed, Rock Jewel Angle Polisher with Precise Mechanical Manipulator & Scale Gem Jade Stone Crystal High Precision Scale Control Panel Durable Material Strong Power Motor Professional Polish Heads Wide Application Speed: 0-2980rpm,Applicable Turntable: 8 in / 20 cm Max,Voltage: 110-120VAC 60Hz,Grinding Disc Diameter: O 6 x 0.4 in / O 15 x 1 cm,Model: KD-8801,Machine Size: 15.74 x 7.87 x 8.66 in / 40 x 20 x 22 cm,Net Weight: 26.45 lbs / 12 kg,Power: 180W,Adjustable Angles: 0-90 Deg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.