Jewelry Polisher Buffer Adjustable Speed Bench Grinder Polishing Machine
- Mfr # TDS-75B
- Zoro # G223372721
product price:Â
$
65.39
/ea
Key Features
Overall Width (In.)
8.08 in
Hz
60 Hz
Voltage
120 VAC
No Load Watts
29.7 W
Polishing Wheel Size
3 in (7.62 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TDS-75B
- Zoro #
- G223372721
- UPC #
- 840281575787
- Country of Origin
- China
- Hz
- 60 Hz
- Voltage
- 120 VAC
- Item
- Jewelry Polisher Machine
- No Load Watts
- 29.7 W
- Amps
- 0.4 A
- HP
- 1/14HP
- Rated Watts
- 50 W
- RPM
- 3,590 RPM
Dimensions
- Overall Width (In.)
- 8.08 in
- Polishing Wheel Size
- 3 in (7.62 cm)
- Overall Height (In.)
- 7.29 in
- Overall Length
- 11.23 in
- Centre Height
- 2.75 in (7 cm)
- Max. Axial Size
- 5.9 in (15 cm)
Description
VEVOR Jewelry Polisher, Bench Grinder Polishing & Buffing Machine, 3590RPM Bench Lathe Polisher with 1 Wool Wheel & 1 Abrasive Fiber Wheel & 1 Grinding Wheel & 100pcs Tools Polish Wheels Splash Guard Adjustable Tool Resets Multi-purpose Accessories Brushless Motor More Compact Than You Think No-load Power: 29.7W,Rated Voltage/Frequency: 120V AC 60Hz,Horsepower: 1/14HP,Item Model Number: TDS-75B,Polishing Wheel Size: 3 in / 7.62 cm,Maximum Axial Size: 5.9 in / 15 cm,Rated Current: 0.4A,Rated Power: 50W,Net Weight: 3.96 lbs / 1.8 kg,Centre Height: 2.75 in / 7 cm,Rotation Speed: 3590RPM,Product Size: 6.37 x 5.15 x 6.61 in / 16.2 x 13.1 x16.8 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.