Grease Pump Air Operated Grease Pump 5 Gallon 13 ft Hose Grease Bucket
- Mfr # FF-08B-20L
- Zoro # G224214181
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air
Ratio
50:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FF-08B-20L
- Zoro #
- G224214181
- UPC #
- 197988265894
- Country of Origin
- China
- Item
- Grease Pump
- Power Source
- Air
- Ratio
- 50:1
Description
VEVOR Grease Pump, 5 Gallon 20L, Air Operated Grease Pump with 13 ft High Pressure Hose and Grease Gun, Pneumatic Grease Bucket Pump with Wheels, Portable Lubrication Grease Pump 50:1 Pressure Ratio
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.