Shop VEVOR
See all product information
Create Account
Hydraulic Tire Bead Breaker 10000 PSI Foot Pump for Tractor Truck Tire
- Mfr # ECBS01
- Zoro # G223372691
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Length
22.05 in
Width
13.78 in
Max. Air Pressure
10,000 psi (700 bar)
Height (In.)
11.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECBS01
- Zoro #
- G223372691
- UPC #
- 840349921969
- Country of Origin
- China
- Item
- Bead Breakers
- Max. Air Pressure
- 10,000 psi (700 bar)
Dimensions
- Length
- 22.05 in
- Width
- 13.78 in
- Height (In.)
- 11.42 in
Description
VEVOR Hydraulic Bead Breaker, 1000 PSI Tire Bead Breaker with Metal Foot Pump, Heavy-duty Steel Bead Breaker Tool for Tractors, Trucks, Buses, Lawn Mowers, ATVs Generally Applicable No Damage to Your Wheel Sturdy Construction Easy to Use User-friendly Design Apply Anywhere Hose Length: 71.3 inch/1810 mm,Item Model Number: ECBS01,Oil Pump Size: 10.4 x5.3 x7.8 inch/264 x135x198 mm,Net Weight: 54.9 lbs/24.9 kg,Max. Pressure: 10000 psi(700 bar),Product Size: 18.5 x 5.6 x 12.6 inch/470x142x320 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.