Tire Slide Hammer Bead Breaker Heavy-Duty Ram Bar for Car Truck Trailer
- Mfr # HKB1040B-1839
- Zoro # G423372743
product price:Â
$
46.89
/ea
Key Features
Width
4.14 in
Height (In.)
2.96 in
Material
45# Steel
Length
39.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HKB1040B-1839
- Zoro #
- G423372743
- UPC #
- 840349921839
- Country of Origin
- China
- Item
- Bead Breakers
- Material
- 45# Steel
Dimensions
- Width
- 4.14 in
- Height (In.)
- 2.96 in
- Length
- 39.77 in
Description
VEVOR Tire Bead Breaker Slide Hammer, 46.3" Length Heavy Duty Steel Tire Bead Breaker, Portable Tire Changing Sliding Impact for Car Truck Trailer Tire Removal Wide Applications Powerful Force Sturdy and Durable Easy to Operate User-friendly Design Compact and Portable Item Model Number: HKB1040B,Slide Hammer Length: 46.3"/1175 mm,Material: 45# Steel,Net Weight: 19.8 lbs/9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.