Manual Tire Bead Breaker Tool Tire Repair for 38"-42" Car Bus Truck ATV
- Mfr # HKB1040B-1983
- Zoro # G423372361
product price:Â
$
61.39
/ea
Key Features
Height (In.)
4.73 in
Length
11.42 in
Width
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HKB1040B-1983
- Zoro #
- G423372361
- UPC #
- 840349921983
- Country of Origin
- China
- Item
- Bead Breakers
Dimensions
- Height (In.)
- 4.73 in
- Length
- 11.42 in
- Width
- 6.3 in
Description
VEVOR Manual Tire Bead Breaker, 38"-42" Tires Changer Tool with Rubber Pad, Protect Aluminum Alloy Hubs, Easy-Operated Tire Repair Tool for ATVs/UTVs, Tractors, Trucks, Cars, Heavy Duty Tires Widely Used No Damage to Your Hub Sturdy and Durable Built to Last Easy to Use Easy to Carry and Store Item Model Number: HKB1040B,Net Weight: 11.5 lbs/5.2 kg,Applicable Size: 38 - 42 inch,Product Size: 9.8x 5.9 x4.7 inch/250x150x120 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.