Shop VEVOR
See all product information
Create Account
Impact Socket Set 3/4 Inches 27 Piece SAE 7/8 to 2 Inches and Metric 22 to 50 mm, 27PK
- Mfr # 3/4"-27PC
- Zoro # G723371804
product price:Â
$
114.99
/pk of 27, $4.26/ea
Free Shipping & Returns
Key Features
Material
CR-V Steel
Container Width
15.36 in
Container Height
3.94 in
Hardness
HRC40-42
Container Length
22.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/4"-27PC
- Zoro #
- G723371804
- UPC #
- 197988651895
- Country of Origin
- China
- Item
- Impact Socket Set
- Material
- CR-V Steel
- Hardness
- HRC40-42
- Number of Pieces
- 27
Dimensions
- Container Width
- 15.36 in
- Container Height
- 3.94 in
- Container Length
- 22.05 in
Description
VEVOR 3/4 in Drive Impact Socket Set, 27 Pieces SAE 7/8 in to 2 in and Metric 22 mm to 50 mm, 6 Point Cr-V Alloy Steel for Auto Repair, Includes Extension Bars, Ratchet Handle and Storage Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.