Impact Sockets Set 65pcs 6-Point 1/2in Drive Bit Ratchet Tool Kit Case, 65PK
- Mfr # SS213878655
- Zoro # G623371980
product price:Â
$
88.89
/pk of 65, $1.37/ea
Key Features
Material
Cr-V Alloy Steel
Container Length
21.26 in
Number of Pieces
65
Container Width
17.33 in
Container Height
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS213878655
- Zoro #
- G623371980
- UPC #
- 840349938493
- Country of Origin
- China
Dimensions
- Container Length
- 21.26 in
- Container Width
- 17.33 in
- Container Height
- 2.76 in
Details
- Material
- Cr-V Alloy Steel
- Number of Pieces
- 65
- Item
- Impact Socket Set
- Hardness
- HRC42-48
- Color
- Black
Description
VEVOR 1/2" Drive Impact Socket Set, 65 Piece Socket Set SAE 3/8" to 1-1/4" and Metric 10-24mm, 6 Point Cr-V Alloy Steel for Auto Repair, Rugged Construction, Easy-to-Read Size Markings, Storage Case Rugged and Durable Complete Specifications Withstand High Torque Distinct Size Markings Heavy-Duty Carrying Case Black Phosphating Treatment Impact Sockets Set: 65 Pieces,Item Model Number: SS213878655,Material: Cr-V Alloy Steel,Hardness: HRC42-48,Net Weight: 32.85 lbs / 14.9 kg,Product Size: 21.06 x 16.85 x 2.68 in / 535 x 428 x 68 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.