Shop GENIUS TOOLS
Create Account
3/8in Dr. 11/16in Hand Socket 12-Point
- Mfr # 373222
- Zoro # G223582021
product price:Â
$
3.25
/ea
Sold in multiples of 2 for
$6.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373222
- Zoro #
- G223582021
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 11/16 Inch 12-Point 3/8 Inch Drive High-Strength Chrome Finish - 373222 Professional Hand Socket SKU: 373222. This 3/8in drive 11/16in hand socket features a 12-point opening for secure fastener engagement and efficient positioning. With an overall length of 32mm (1.26 inches), it fits neatly into compact tool layouts while remaining easy to identify and handle. Built from Chromium-vanadium Steel Alloy, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds further corrosion resistance, and permanently stamped sizing supports quick selection during service work. Key Benefits 3/8in drive with 11/16in size supports common service and repair tasks. 12-point design helps maintain engagement while positioning on fasteners. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties support reliable performance in demanding work environments. Chrome polished finish resists corrosion and cleans up easily after use. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while keeping tool identification straightforward. Its material choice, finish, and standards compliance focus on consistent fit, durability, and corrosion resistance in day-to-day shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.