Shop VEVOR
See all product information
Create Account
Magnetic Lid Lifter Dolly with Durable Steel and 1320 lbs Capacity
- Mfr # PM-6
- Zoro # G723372603
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4.69 in
Overall Length
10.12 in
Overall Height
6.15 in
Magnet Material
Neodymium (N42), Q235, Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM-6
- Zoro #
- G723372603
- UPC #
- 197988698036
- Country of Origin
- China
- Item
- Lifting Magnet
- Magnet Material
- Neodymium (N42), Q235, Aluminum Alloy
Dimensions
- Overall Width
- 4.69 in
- Overall Length
- 10.12 in
- Overall Height
- 6.15 in
Description
VEVOR Magnetic Lid Lifter Dolly, 1320 lbs Pulling Capacity, Steel Dolly with Heavy Duty Magnet Lift and 2 Wheels, Adjustable Handle, N42 Neodymium, Foldable and Portable, for Lifting Manhole Covers
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.