Shop VEVOR
See all product information
Create Account
Permanent Magnetic Lifter with 1320 lbs Load Capacity, N42 Magnet
- Mfr # PM-600
- Zoro # G723372009
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Magnet Material
Neodymium (N42), Q235
Overall Length
10.12 in
Overall Width
4.69 in
Overall Height
6.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM-600
- Zoro #
- G723372009
- UPC #
- 197988693864
- Country of Origin
- China
- Magnet Material
- Neodymium (N42), Q235
- Item
- Lifting Magnet
Dimensions
- Overall Length
- 10.12 in
- Overall Width
- 4.69 in
- Overall Height
- 6.15 in
Description
VEVOR Permanent Magnetic Lifter, 1320 lbs Pulling Capacity, Heavy Duty N42 Neodymium Lifting Magnet with Release Handle and Steel Hook, Used in Shop Crane and Hoist, for Lifting Plate Steel, Board
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.