Shop VEVOR
See all product information
Create Account
Permanent Magnetic Lifter Lifting Magnet 2200 lbs/1000 kg Neodymium Hoist
- Mfr # PML-1000
- Zoro # G523372506
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12.41 in
Overall Width
5.24 in
Standards
CE
Overall Height
7.21 in
Magnet Material
N42 Neodymium + Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PML-1000
- Zoro #
- G523372506
- UPC #
- 840349901688
- Country of Origin
- China
Dimensions
- Overall Length
- 12.41 in
- Overall Width
- 5.24 in
- Overall Height
- 7.21 in
Details
- Item
- Lifting Magnet
- Standards
- CE
- Magnet Material
- N42 Neodymium + Steel
Description
VEVOR Magnetic Lifter, 2200lbs/1000kg Pulling Capacity, 2.5 Safety Factor, Neodymium & Steel, Lifting Magnet with Release, Permanent Lift Magnets, Heavy Duty Magnet for Hoist, Shop Crane, Block, Board
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.