Shopping Basket Grocery Basket 12PCS 21L with Iron Handle & Stand Red, 12PK
- Mfr # LB-B003-5
- Zoro # G723372412
product price:Â
$
81.45
/pk of 12, $6.79/ea
Key Features
Length
18.31 in
Material
PE
Width
13.78 in
Height
26.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB-B003-5
- Zoro #
- G723372412
- UPC #
- 197988389316
- Country of Origin
- China
- Material
- PE
- Item
- Shopping Baskets
Dimensions
- Length
- 18.31 in
- Width
- 13.78 in
- Height
- 26.19 in
Description
VEVOR Shopping Basket, Set of 12, 21L Durable Plastic Grocery Basket with Metal Handle and Stand, 16.73 x 12.01 x 8.58 inch Portable Shop Basket Used for Retail Store Supermarket Grocery Shopping, Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.