Shop MILLER ELECTRIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MIG Welder
- Mfr # 907941003
- Zoro # G923654639
product price:Â
$
18,470.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rated Output @ Duty Cycle (MIG)
600A at 100% duty cycle
Includes
ArcConnect(TM)
Application
Advanced Welding, Aluminum Welding, Boat/Yacht, Fabrication, Gouging, Industrial Welding, Silicon Bronze, Stainless Steel, Welding, Welding Aluminum
Polarity
DC
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907941003
- Zoro #
- G923654639
- UPC #
- 715959767477
- Country of Origin
- United States
- Item
- MIG Welder
- Rated Output @ Duty Cycle (MIG)
- 600A at 100% duty cycle
- Includes
- ArcConnect(TM)
- Application
- Advanced Welding, Aluminum Welding, Boat/Yacht, Fabrication, Gouging, Industrial Welding, Silicon Bronze, Stainless Steel, Welding, Welding Aluminum
- Polarity
- DC
- Input Voltage
- 208/230/460 V
- Phase
- Three
- Amperage MIG - Maximum
- 750 A
- Weight
- 145 lb
- Color
- Black, Blue
- For Material Type
- Aluminum, Steel, Specialty Metals, Stainless Steel
- Minimum Wire Feed Speed
- 50 in/min
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Input Frequency
- 60 Hz
- Maximum Wire Feed Speed
- 780 in/min
- Features
- ArcConnect(TM), Backwards Compatibility, Dedicated wire feeder options, Easy to use, Fan-On-Demand(TM), Legacy meets pulse, Wind Tunnel Technology(TM)
- Amperage MIG - Minimum
- 30 A
- Welding Power Source Type
- CV
- Plug Type
- Bare Leads
- Remote Connection Type
- 14-Pin (Miller)
- Wire Color
- Black, Blue
- Welder Series
- Deltaweld(R)
Dimensions
- Overall Height
- 22.34 in
- Overall Width
- 15.35 in
- Overall Depth
- 31.65 in
- Fits Chest Size
- ArcConnect(TM), Backwards Compatibility, Dedicated wire feeder options, Easy to use, Fan-On-Demand(TM), Legacy meets pulse, Wind Tunnel Technology(TM)
Description
MIG Welder, Input Voltage 208/230/460 V, Phase Three, Polarity DC, Input Frequency 60 Hz, For Wire Type Not Applicable, Maximum Wire Feed Speed 780 in/min, Remote Connection Type 14-Pin (Miller), Includes ArcConnect(TM), Weight 145 lb, Application Advanced Welding, Aluminum Welding, Boat/Yacht, Fabrication, Gouging, Industrial Welding, Silicon Bronze, Stainless Steel, Welding, Welding Aluminum, Color Black, Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.