Shop SQUIRE
See all product information
Create Account
Stronghold Heavy Duty Closed Shackle Padlock, Boron Steel, SS65CS
- Mfr # SQ-SS65CSKA
- Zoro # G923945218
product price:
$
222.99
/ea
Free Shipping & Returns
Key Features
Color
Blue/ Black
Shackle Height
2 in
Shackle Width
4 in
Includes
3 Keys
Shackle Material
Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SS65CSKA
- Zoro #
- G923945218
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 4 in
Details
- Color
- Blue/ Black
- Includes
- 3 Keys
- Item
- Closed-Shackle Keyed Alike Padlock
- Shackle Material
- Boron Steel
- Body Finish
- Weather Resistant
- Body Material
- Stainless Steel
Description
Introducing the Stronghold SS65CS, a heavy-duty closed shackle padlock designed for maximum security. Made from hardened boron alloy steel, this padlock is built to provide superior protection and withstand extreme conditions. Why Choose the Stronghold SS65CS Heavy Duty Closed Shackle Padlock? Super-Tough Design: The SS65CS padlock features a robust 2.56-inch (65mm) body width, providing superior strength and durability. Boron Steel Shackle: The 0.50“ (12.7mm) diameter shackle is made of boron steel, offering exceptional resistance to cutting and sawing. High Security: Approved by LPCB, Sold Secure, and Secured by Design, ensuring the highest level of security and trust. Achieved Sold Secure Gold Motorcycle and CEN 6 approved. Durable Construction: Designed to withstand harsh conditions, this padlock offers long-lasting performance. Made in Britain: Proudly designed, engineered, and manufactured in the UK to the highest quality standards. Experience the Unrivaled Features: Heavy-duty closed shackle padlock with a rugged and durable body. 12.7mm boron steel shackle for maximum security. Tested to CEN standard. Approved by LPCB, Sold Secure, and Secured by Design. Sold Secure Gold Motorcycle. CEN 6 Approved. Designed and engineered in the UK.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.