Shop VEVOR
See all product information
Create Account
Pallet Fork Extensions Forklift Extensions 72" x 4.5" Heavy Duty Steel
- Mfr # HX-2
- Zoro # G823372060
product price:Â
$
99.89
/ea
Key Features
Overall Width
5.12 in
Load Capacity
4,000 lbs (1.815 tons)
Overall Length
71.65 in (1,820 mm)
Material
Q235 Carbon Steel
Overall Height
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HX-2
- Zoro #
- G823372060
- UPC #
- 197988631057
- Country of Origin
- China
- Item
- Fork Extensions
- Load Capacity
- 4,000 lbs (1.815 tons)
- Material
- Q235 Carbon Steel
Dimensions
- Overall Width
- 5.12 in
- Overall Length
- 71.65 in (1,820 mm)
- Overall Height
- 1.97 in
Description
VEVOR Pallet Fork Extensions, 72" Length 4.5" Width, Heavy Duty Carbon Steel Fork Extensions for Forklifts, 1 Pair Forklift Extensions, Industrial Forklift Fork Attachments for Forklift Truck, Yellow
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.