Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Permanent Magnetic Lifter Lifting Magnet 4400 lbs/2000 kg Neodymium Hoist
- Mfr # PML-2000
- Zoro # G123371640
product price:Â
$
524.99
/ea
Key Features
Overall Width
5.91 in
Magnet Material
N42 Neodymium + Steel
Overall Height
7.88 in
Standards
CE
Overall Length
16.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PML-2000
- Zoro #
- G123371640
- UPC #
- 840349901695
- Country of Origin
- China
- Item
- Lifting Magnet
- Magnet Material
- N42 Neodymium + Steel
- Standards
- CE
Dimensions
- Overall Width
- 5.91 in
- Overall Height
- 7.88 in
- Overall Length
- 16.34 in
Description
VEVOR Magnetic Lifter, 4400lbs/2000kg Pulling Capacity, 2.5 Safety Factor, Neodymium & Steel, Lifting Magnet with Release, Permanent Lift Magnets, Heavy Duty Magnet for Hoist, Shop Crane, Block, Board
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.