Portable 3/4 HP Refrigerant Recovery Machine for Vapor Liquid Refrigerant
- Mfr # RR250
- Zoro # G823372145
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range (F)
32-104°F (0-40°C)
Height (In.)
17.33 in
Depth (In.)
18.51 in
Width (In.)
12.6 in
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR250
- Zoro #
- G823372145
- UPC #
- 840281576159
- Country of Origin
- China
- Operating Temp. Range (F)
- 32-104°F (0-40°C)
- Item
- Refrigerant Recovery Machine
- Voltage
- 120 V
- Motor HP
- 3/4 HP
Dimensions
- Height (In.)
- 17.33 in
- Depth (In.)
- 18.51 in
- Width (In.)
- 12.6 in
Description
VEVOR 3/4 HP Refrigerant Recovery Machine - Portable AC Recovery Machine with High Pressure Protection, 120V 60Hz Refrigerant Recycle Machine HVAC for Car Air Conditioning, Vapor Liquid Refrigerant Precision Pressure Gauge Dual Barriers Against Impurities Overcurrent Protection Self-cleaning Function Wide Range of Applications Small Size for Great Portability Operating Temperature: 32-104 DegF / 0-40 DegC,Maximum Liquid Recovery Rate: 4.85 lb/min,Air Inlet Interface: 1/4" SAE,Product Dimension: 15.7 x 9.8 x 14.2 in / 400 x 250 x 360 mm,Voltage: 120V 60Hz,Exhaust Interface: 1/4" SAE,High Pressure Protection: 38.6 Bar / 558 PSI,Net Weight: 29.5 lbs/ 13.4 kg,Power: 3/4 HP,Rotation Speed: 1450rpm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.