Shop VEVOR
See all product information
Create Account
Refrigerant Recovery Machine 1 HP Dual Cylinder AC HVAC Recycling Tool
- Mfr # RR500
- Zoro # G923372175
product price:Â
$
500.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range (F)
32°F-104°F (0-40°C)
Width (In.)
12.6 in
Motor HP
1 HP
Height (In.)
16.93 in
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RR500
- Zoro #
- G923372175
- UPC #
- 840281577309
- Country of Origin
- China
- Operating Temp. Range (F)
- 32°F-104°F (0-40°C)
- Motor HP
- 1 HP
- Item
- Refrigerant Recovery Machine
- Voltage
- 120 V
Dimensions
- Width (In.)
- 12.6 in
- Height (In.)
- 16.93 in
- Depth (In.)
- 18.51 in
Description
VEVOR 1 HP Refrigerant Recovery Machine - Dual Cylinder Portable AC Recovery Machine with High Pressure Protection 120V 60Hz Recovery Machine HVAC for Vapor Liquid Refrigerant, Car Air Conditioning Precision Pressure Gauge Dual Barriers Against Impurities Overcurrent Protection Self-cleaning Function Wide Range of Applications Small Size for Great Portability Operating Temperature: 32 DegF-104 DegF / 0-40 DegC,Max. Liquid Recovery Rate: 7.7 lb/min,Air Inlet Interface: 1/4" SAE,Product Dimension: 15.7 x 9.8 x 14.2 in / 400 x 250 x 360 mm,Voltage: 120V 60Hz,Exhaust Interface: 1/4" SAE,High Pressure Protection: 558 PSI / 38.6 Bar,Net Weight: 30.9 lbs / 14 kg,Power: 1 HP,Rotation Speed: 1750 RPM
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.