Refrigerant Recovery Recharge Machine Fully Automatic Recycle Recharging
- Mfr # X548
- Zoro # G923372250
product price:Â
$
4,909.99
/ea
Key Features
Height (In.)
58.27 in
Depth (In.)
27.76 in
Voltage
120 V
Operating Temp. Range (F)
-4°F-140°F (-20°C-60°C)
Motor HP
1,000 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X548
- Zoro #
- G923372250
- UPC #
- 840281576166
- Country of Origin
- China
- Item
- Refrigerant Recovery Machine
- Voltage
- 120 V
- Operating Temp. Range (F)
- -4°F-140°F (-20°C-60°C)
- Motor HP
- 1,000 W
Dimensions
- Height (In.)
- 58.27 in
- Depth (In.)
- 27.76 in
- Width (In.)
- 33.86 in
Description
VEVOR Fully Automatic Refrigerant Recovery Machine for R134A+R1234YF - AC Recovery Machine Kit Built in Electronic Scale/Compressor/Recovery Tank, Recovery Machine HVAC Dual Cylinder PAG/POE/Waste Oil Bottles Quick Connectors Quick Cooling, Stable Operation Easy to Move High Efficiency Automatic Cleaning and Filtering Operating Temperature: -4 DegF-140 DegF / -20 DegC-60 DegC,Product Dimension: 24.4 x 29.1x 53.1 in / 620x740x1350 mm,Voltage: 120V 60Hz,Recovery Rate: >/=95%,Recycle Speed Rate: 0.7 lbs/min (Recovery) ; 2.6 lbs/min (Filling),High Pressure Protection: 261 psi / 18 bar,Low Pressure Protection: 7.25 psi / 0.5 bar,Net Weight: 269 lbs / 122 kg,Power: 1000W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.