Pressure Washer Pump Power Washer Pump 1" Shaft Horizontal 4400 PSI 4 GPM
- Mfr # GYB-4
- Zoro # G623372529
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
HP
9-15 HP
Length (In.)
13.39 in
Width (In.)
14.18 in
Height (In.)
11.03 in
Max. Pressure
4,400 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GYB-4
- Zoro #
- G623372529
- UPC #
- 840349903378
- Country of Origin
- China
Dimensions
- Length (In.)
- 13.39 in
- Width (In.)
- 14.18 in
- Height (In.)
- 11.03 in
- Shaft Dia.
- 1 in (25.4 mm)
Details
- HP
- 9-15 HP
- Item
- Pressure Washer Pump
- Max. Pressure
- 4,400 PSI
- Max Flow
- 4 GPM
Description
VEVOR Pressure Washer Pump, 1" Shaft Horizontal Triplex Plunger, 4400 PSI, 4 GPM Flow, Replacement Power Washer Pumps Kit, Parts Washer Pump, Compatible with Simpson MorFlex Models 40224, 40225, 40226 Our parts washer pump features a standard SAE bolt pattern for easy installation. It is suitable for various gas pressure washers with horizontal engines. The power washer pump strengthens plunger hardness to reduce the chance of being damaged by impurities. It also improves wear resistance and prolongs the life of water/oil seals. Our replacement power washer pump has a sight glass for easy oil level inspection. By observing the oil level and the oil itself, you can easily check the oil level or see if water has mixed into the oil. From outdoor walls, sidewalks, cars, to construction sites, our power washer replacement pump can get the job done efficiently and effectively. It's the go-to tool for all your cleaning needs. Our high pressure washer pump's one-piece pump head is made of precision-forged brass material, ensuring high strength and increased durability. During installation, ensure the replacement pump for power washer matches engine orientation, PSI, GPM, engine shaft diameter, and current pump inlet and outlet connections. Product Size (L x W x H): 11.2" x 9.6" x 7.7"/28.4 x 24.35 x 19.7 cm,Horsepower: 9-15 HP,Item Model Number: KBD2815G,Max Pressure: 4400 PSI,Product Weight: 20.5 lbs/9.3 kg,Shaft Diameter: 1"/25.4 mm,Max Flow: 4 GPM
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.