Professional Ultrasonic Cleaner10L Ultrasonic Jewelry Cleaner with Digital Timer & Heater, Watches
- Mfr # TH-40A
- Zoro # G023372662
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Overall Width
14.97 in
Voltage
110 V
Hz
40kHz
Overall Length
16.54 in
Overall Height
14.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-40A
- Zoro #
- G023372662
- UPC #
- 719034814797
- Country of Origin
- China
Dimensions
- Overall Width
- 14.97 in
- Overall Length
- 16.54 in
- Overall Height
- 14.97 in
Details
- Voltage
- 110 V
- Hz
- 40kHz
- Item
- Industrial Ultrasonic Cleaner
- Tank Capacity
- 9.5 L
Description
VEVOR Professional Ultrasonic Cleaner, 10L Ultrasonic Jewelry Cleaner with Digital Timer & Heater, Stainless Steel Industrial Sonic Cleaner 40kHz for Glasses, Watches, Rings, Small Parts Professional Ultrasonic Cleaning Technology Advanced Transducer Technology High-Quality 304 Stainless Steel Convenient Digital Control Panel Wide Applications Considerate Design Capacity: Maximum 9.5L, Water Level Capacity 7.55L,Product Weight: 13.89 lbs/6.3 kg,Frequency: 40kHz,Ultrasonic Power: 240W,Heating Power: 300W,Product Size: 12.99 x 10.63 x 10.83 inch/330x270x275 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.