Shop VEVOR
See all product information
Create Account
Ultrasonic Cleaner with Digital Timer & HeaterProfessional Ultra Sonic Jewelry Cleaner
- Mfr # TH-20A
- Zoro # G323372607
product price:Â
$
66.89
/ea
Key Features
Tank Capacity
2.85 L
Voltage
110 V
Overall Height
10.83 in
Hz
40kHz
Overall Width
7.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TH-20A
- Zoro #
- G323372607
- UPC #
- 601285891101
- Country of Origin
- China
Dimensions
- Overall Height
- 10.83 in
- Overall Width
- 7.68 in
- Overall Length
- 12.8 in
Details
- Tank Capacity
- 2.85 L
- Voltage
- 110 V
- Hz
- 40kHz
- Item
- Industrial Ultrasonic Cleaner
Description
VEVOR Ultrasonic Cleaner with Digital Timer & Heater, Professional Ultra Sonic Jewelry Cleaner, Stainless Steel Heated Cleaning Machine for Glasses Watch Rings Small Parts Circuit Board (3L) Professional Ultrasonic Cleaning Technology Advanced Transducer Technology High-Quality 304 Stainless Steel Convenient Digital Control Panel Wide Applications Considerate Design Capacity: Maximum 2.85L, Water Level Capacity 2.05L,Product Weight: 6.83 lbs/3.1 kg,Frequency: 40kHz,Ultrasonic Power: 120W,Heating Power: 200W,Product Size: 10.43 x 6.5 x 8.86 inch/265x165x225 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.