Shop VEVOR
See all product information
Create Account
Foldable Racing Wheel Stand Gaming Simulators Compatible with Logitech
- Mfr # QY-GL08
- Zoro # G423372712
product price:Â
$
61.39
/ea
Key Features
Width
25.6 in
For Use With
Logitech G29, G27, G920, G930, Nintendo; HORI:-:Thrustmaster T300RS,T300GT,T248, TS-PC,TSXW, T500RS,TGT,TGT2
Length
25.79 in
Height
25.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QY-GL08
- Zoro #
- G423372712
- UPC #
- 197988156789
- Country of Origin
- China
- For Use With
- Logitech G29, G27, G920, G930, Nintendo; HORI:-:Thrustmaster T300RS,T300GT,T248, TS-PC,TSXW, T500RS,TGT,TGT2
- Item
- Steering Wheel Stand
Dimensions
- Width
- 25.6 in
- Length
- 25.79 in
- Height
- 25.4 in
Description
VEVOR Racing Wheel Stand, Adjustable & Foldable Simulator Stand for Logitech G29 G27 G920 G923, Thrustmaster T300RS T300GT T248 TS-PC TSXW Gaming Cockpit,Pedals Simulator NOT Included High Compatibility Base High-Strength Carbon Steel Thickened Anti-Slip Foot Pads 90 Deg Folding Without Disassembly Suitable for Any Space Compact Storage Shifter Left/Right Switching Function: Yes,Pedal Angle Adjustment Range: 6 Deg, 9 Deg, 11.5 Deg,Steering Wheel Stand Height Adjustment Range: 26-32 in / 660-820 mm,Item Model Number: QY-GL08,Expanded Dimensions: 24 x 26.2 x 26 in / 605 x 665 x 660 mm,Folding Function: Yes,Compatibility: Thrustmaster T300RS,T300GT,T248, TS-PC,TSXW, T500RS,TGT,TGT2,Net Weight: 19 lbs / 8.65 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.