Retractable Hose Reel Water Hose Reel 100'x1/2" 180 Deg Swivel Wall-Mounted
- Mfr # KSSJG1120028
- Zoro # G423371982
product price:
$
103.99
/ea
Free Shipping & Returns
Key Features
Hose Dia.
1/2 in (12 mm)
Color
Grey
Width
11.82 in
Hose Length
100 ft (30 m)
Height
18.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSSJG1120028
- Zoro #
- G423371982
- UPC #
- 840281566372
- Country of Origin
- China
Dimensions
- Hose Dia.
- 1/2 in (12 mm)
- Width
- 11.82 in
- Hose Length
- 100 ft (30 m)
- Height
- 18.12 in
- Length
- 20.67 in
Details
- Item
- Retractable Hose Reel
- Color
- Grey
- Mounting Type
- Wall Mount
Description
VEVOR Retractable Hose Reel, 100 ft x 1/2 inch, 180 Deg Swivel Bracket Wall-Mounted, Garden Water Hose Reel with 9-Pattern Nozzle, Automatic Rewind, Lock at Any Length, and Slow Return System Lockable Length Premium Hose Hose Reel Cover Portable Handle 9-Pattern Nozzle Watering Made Easy Installation Method: Wall Mount,Hose Dia.: 1/2 in/12 mm,Hose Length: 100 ft / 30 m,Product Dimensions: 17.9"x 9.92"x 15.9"/ 45.5 x 25.2 x 40.6 cm,Item Weight: 23.1 lbs / 10.5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.