Shop VEVOR
See all product information
Create Account
Wall-Mounted Retractable 65 ft Garden Hose Reel, 1/2 Inch Hose Included
- Mfr # NW-S20
- Zoro # G623372628
product price:Â
$
82.69
/ea
Key Features
Width
7.88 in
Length
16.15 in
No. of Nozzle Functions
9
Height
13.98 in
Hose Length
65 ft (19.8 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NW-S20
- Zoro #
- G623372628
- UPC #
- 197988506355
- Country of Origin
- China
Dimensions
- Width
- 7.88 in
- Length
- 16.15 in
- Height
- 13.98 in
- Hose Length
- 65 ft (19.8 m)
- Hose Dia.
- 1/2 in (12.7 mm)
Details
- No. of Nozzle Functions
- 9
- Material
- PP + ABS; PVC Hose
- Item
- Retractable Hose Reel
Description
VEVOR Retractable Garden Hose Reel, 1/2 Inch x 65 ft Wall Mounted Hose Reel, Heavy Duty Garden Hose Reel with 9 Patterns Nozzle, Any Length Lock, Upgraded Slow Return System and 180 DegSwivel Bracket Adjustable Lock Easy-Carry Handle Compact Design Precise Water Flow Control Practical Design Increased Water Flow Main Materials: PP + ABS; PVC Hose,Hose Length: 65 ft/19.8 m,Nozzle Functions: 9 Types,Item Model Number: NW-S20,Product Weight: 16.76 lbs/7.6 kg,Hose Diameter: o 1/2"/12.7 mm,Product Dimensions: 16.14 x 7.87 x 14 in/410 x 200 x 355 mm,Watering Coverage:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.