Rifle Case Rifle Hard Case 42 inch with 3 Layers Fully-protective Foams
- Mfr # 1043513
- Zoro # G423371944
product price:Â
$
90.69
/ea
Key Features
Latch
4 pcs
Height
6.08 in
Standards
TSA
Width (In.)
16.32 in
Material
PP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1043513
- Zoro #
- G423371944
- UPC #
- 840349949550
- Country of Origin
- China
Dimensions
- Height
- 6.08 in
- Width (In.)
- 16.32 in
- Casters Diameter
- 2.2 in (55 mm)
- Length (In.)
- 43.23 in
Details
- Latch
- 4 pcs
- Standards
- TSA
- Material
- PP
- Capacity
- Up to 2 rifles (For Rifles up to 50 in)
- Pressure Relief Valve
- Yes
- Item
- Hard Gun Cases
- No. of Casters
- 2
- Waterproof
- IP67
Description
VEVOR Rifle Case, Rifle Hard Case with 3 Layers Fully-protective Foams, 42 inch lockable Hard Gun Case with Wheels, IP67 Waterproof & Crushproof, for Two Rifles or Shotguns, Airsoft Gun Heavy-duty Gun Case Maximum Protection Win in the Details Easy to Carry Carry with Confidence Security in Home TSA Standard: YES,Waterproof: IP67,Capacity: Up to 2 rifles (For Rifles up to 40 inch),Casters: 2 pcs,Item Model Number: 1043513,Latch: 4 pcs,Pressure Relief Valve: YES,Casters Diameter: 2.2 in/55 mm,Internal Size: 41x13.9x3.6in/1042x352x91 mm,Main Material: PP,Weight: 12.79 lbs/5.80 kg,Product Size: 42.9x16.1x6.1in/1090x410x155 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.