Shop VEVOR
See all product information
Create Account
Rubber Threshold Ramp Door Ramp 4" Rise 15 tons Load Rubber Curb Ramp
- Mfr # B001-2609
- Zoro # G423372026
product price:Â
$
84.89
/ea
Key Features
Material
Rubber
Width
25.6 in
Overall Height
5.12 in
Length
36.23 in
Load Capacity
33,069 lbs (15 tons)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B001-2609
- Zoro #
- G423372026
- UPC #
- 840349902609
- Country of Origin
- China
Dimensions
- Width
- 25.6 in
- Overall Height
- 5.12 in
- Length
- 36.23 in
Details
- Material
- Rubber
- Item
- Curb Ramps
- Load Capacity
- 33,069 lbs (15 tons)
Description
VEVOR Upgraded Rubber Threshold Ramp, 4" Rise Door Ramp with 1 Channel, Natural Rubber Car Ramp with Non-Slip Textured Surface, 33069 lbs Load Capacity Curb Ramp for Wheelchair and Scooter
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.