Shop HURRICANE
See all product information
Create Account
Maax Spas 25
- Mfr # HF5H25-01
- Zoro # G122964997
product price:Â
$
28.99
/ea
Key Features
Outside Diameter
5.625 in
Inside Diameter
1.5 in
Material
Point bond
Width
5.625 in
Banding
Double-glued
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF5H25-01
- Zoro #
- G122964997
- UPC #
- 810151303086
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 5.625 in
- Inside Diameter
- 1.5 in
- Width
- 5.625 in
- Length
- 6 in
- Height
- 5.625 in
Details
- Item
- Pool Filter Cartridge
- Material
- Point bond
- Banding
- Double-glued
- Filter Media
- Premium Pointbond
- Endcap Material
- Turquoise Resin
- Color
- White
Description
Hurricane HF5625-01 Cartridge Filter Replacement for Jacuzzi CFR 25, CFT 25, Unicel C-5625, Pleatco PJ25-IN-4, Filbur FC-1425
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.